KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal) 46Q 1unit

#Nomor SKU S028104353
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number 46Q
Unit 1unit
Scale divisions (mm) 0.05
Carbide Spherical Point (mm) Ø 3
Dial Indicator (mm) Ø 66
Max. Contact Point Length L (mm) 169 (measurement depth)
Measuring Range (mm) 0 to 50
Min. Bore Diameter (mm) 12
Index Protection IP 65
Error Limit (mm) 0.05
Standard Manufacturer’s standard
Measurement Technology Analogue
Calibration C7
Type of Product External Quick Calipers
Berat (Kg) 0.4
Tanggal Produk Terdaftar 14 June 2021
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving
contact point is transmitted to the dial indicator. The measured result can be read directly.
Feature
Function:
IP65: Protected against jets of water from all directions and protected against penetration by
dust (dust-tight), also completely protected against touching.
Calibration: C7
IP Index of Protection: IP 65
Scale divisions: 0.05 mm
Error limit: 0.05 mm
Carbide spherical point ⌀: 3 mm
minimum bore ⌀: 12 mm
maximum contact point length L (measurement depth): 169 mm
Dial indicator ⌀: 66 mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan