AND Thermo-Hygrometer with External Sensor AD-5682 1pc

#Nomor SKU S027226599
Wishlist
Rating:
100% of 100
(1)
Rp609.900
Persediaan

Spesifikasi Produk

Model Number AD-5682
Unit 1pc
Internal capacity One
Order Code 57377276
Product Number AD-5682
Temperature Measurement Range (°C) 0-50 (internal), -40-70 (external)
Minimum Display 0.1 °C / 1% RH
Humidity Measurement Range 15-95% RH
Temperature Measurement Accuracy (°C) ± 1 (0 to +50)
Power Supply 1 AAA
Battery Life (years) Approximately 1 (using alkaline batteries)
Measurement Interval (s) About 10
Humidity Measurement Accuracy ± 5% RH (30-60% RH), ± 10% RH
M Code 57377276
Berat (Kg) 0.2
Tanggal Produk Terdaftar 31 March 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Temperature, humidity and time are displayed at the same time
- Internal temperature and external temperature are switched and displayed
- External temperature sensor cable length is 3m, removable
- Maximum / minimum temperature / humidity is automatically stored
- Can be used on the wall or on the table Temperature and humidity Display the time at the same time. Switch display between internal temperature and external temperature. With external sensor
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk