BORRI RTB 110VDC 50A 1pc

#Nomor SKU S024667814
Wishlist
Rp279.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Dimensions (mm) 640x600x1900
Nominal Voltage (VDC) 110
Rating (A) 50
Berat (Kg) 370.0
Tanggal Produk Terdaftar 14 December 2020
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Borri RTB range of Industrial Thyristor Controlled 3-Phase Battery Chargers are designed and built for the harshest conditions and to provide high reliability power supply and battery charging capability. Using a powerful microprocessor to control all the functions provides reliable operations with ease of settings and communication.

Built with a rugged thyristor-controlled rectifier bridge suitable for charging nickel-cadmium or lead acid batteries while simultaneously supplying DC loads. It can also be used without batteries as a direct power supply.
Feature
- Internal rectifier input and output switches.
- 6-pulse rectifier bridge with input isolation transformer.
- Output LC ripple filter.
- Rectifier protection fuse.
- Battery monitoring and testing system.
- Audible alarm.
- 8 potential free contacts fault remote alarm.
- Floor mounted cabinet with IP 30 protection and IP 20 open door.
- Power and control cable markings.
- Halogen free cable.
- Component markings.
- Bottom cable entry.
- Standard labeling/nameplate.
- Advanced Multi-functional LCD panel.
- 20 programable alarm and status LEDs.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan