Sung-IL Machinery Oldham Type Flexible Coupling SOH-43C-12X12 1pc
Rp579.900
Persediaan
Spesifikasi Produk
| Model Number | SOH-43C-12X12 |
|---|---|
| Unit | 1pc |
| Item Type | SOH-SERIES |
| Inside Diameter d1xd2 (mm) | 12x12 |
| Dimension L (mm) | 52 |
| Dimension L1 (mm) | 16.5 |
| Dimension F (mm) | 5.8 |
| Screw Size | M5 |
| Fastening Torque (N m) | 8 |
| Rated Torque (N m) | 12.5 |
| Maximum Torque (N m) | 25 |
| Maximum Speed (rpm) | 8000.0 |
| Moment of Inertia (kg.m²) | 3.4x10-5 |
| Static Torsional Stiffness (N m/rad) | 1200 |
| Angular (°) | 1.5 |
| Parallel (mm) | 3 |
| End-play (mm) | 0.15 |
| Fastening Method | General Clamp Type |
| Outside Diameter D (mm) | 43 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
SOH Series Classification
- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.
- It has a simple structure for easier self-maintenance.
- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.
- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.
- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.
- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.
- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.
- It has a simple structure for easier self-maintenance.
- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.
- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.
- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.
- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.
- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
Feature
- The Moment of Inertia and Mass values are based on products with max. Inner diameter.- Please modify rated/max. torque value with temperature correction factor when it’s higher than 30°C.
- Max. torque/rated torque is the value regarding to a coupling’s self-durability and is not related to slip-torque between the coupling bore and the shaft. (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with.)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan