APC Smart-UPS C LCD 230V with SmartConnect SMC1000IC Black 1000VA 1pc

#Nomor SKU S013485535
Wishlist
Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number SMC1000IC
Unit 1pc
Output Power Capacity (W/kVA) 600/ 1.0
Nominal Input Voltage (V) 230
Input Connections IEC-320 C14
Maximum Configurable Power (W/kVA) 600 / 1.0
Output Voltage Distortion Less than 5%
Other Output Voltages 220, 240
Topology Line Interactive
Waveform type Sine Wave
Transfer Time (ms) 6 (typical) : 10 (maximum)
Input Frequency (Hz) 50/60 Hz +/- 3 Hz (auto sensing)
Other Input Voltages 220, 240
Battery Type Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Typical Recharge Time (hour) 3
Interface Port (s) RJ-45 Serial, USB
Control Panel Multi-function LCD status and control console
Surge Energy Rating (J) 455
Maximum Height (mm) 219
Maximum Width (mm) 171
Maximum Depth (mm) 439
Color Black
Berat (Kg) 19.5
Tanggal Produk Terdaftar 11 March 2020
Terakhir Diperbaharui 25 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait