CHUKOH FLO Fluororesin Adhesive Tape Asf-110Fr ASF-110FR 38mmx0.23mm 1roll

#Nomor SKU S013231736
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number ASF-110FR
Unit 1roll
Base Material PTFE impregnated film
Adhesive Strength (N/10mm) 4
Maximum Operating Temperature (°C) 200
Tape Length (m) 10
Tape Width (mm) 38
Adhesive Silicone type
Color White translucent
Weight (g) 22
Tensile Strength (N/mm) 64
Standard UL
Tape Thickness (mm) 0.23
Tensile Strength (N/10mm) 136
M Code 17773762
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 28 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Others
Feature
A white background adhesive tape that is surface-treated and coated with a silicon-based pressure-sensitive adhesive based on Teflon PTFE skived tape.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan