Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran) SKL-SP1 1pc

#Nomor SKU S012262052
Wishlist
Rating:
100% of 100
(1)
Rp299.900
Persediaan

Spesifikasi Produk

Model Number SKL-SP1
Unit 1pc
Color Dark Red
Odour Bland
Flash Point > 93 °C (bulk product)
Density (g/cm³) 0.845
Viscosity (mm²/s) 3.4
Corrosion Meets AMS 2644
AMS 2644 Class Type 2 Method B, C, D
Berat (Kg) 0.3
Tanggal Produk Terdaftar 22 November 2019
Terakhir Diperbaharui 29 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk