LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket) 80ml 1pc

#Nomor SKU S012247974
Wishlist
Rp98.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (ml) 80
Cure Time (hour) 24
Gap Fill (mm) up to 6.35
Flange type Rigid/Stamped
Flange Materials Metal/Plastic
Gasket Type Silicone RTV (Room Temperature Vulcanization)
Skin Formation Time 50 mins
Temperature Resistance (°C) 260 (Continuous)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 15 November 2019
Terakhir Diperbaharui 24 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE 596 cures on exposure to moisture in the air to form a tough, flexible, waterproof, oil-resistant silicone rubber bond. This product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. Ideal for assembly and repair of industrial furnaces, ovens, boilers, exhaust stacks, high temperature ducting, and heating elements in electrical appliances. This product is typically used in applications with an operating range of -50 °C to +250 °C and can intermittently reach temperatures up to +275 °C.
Feature
- Occupies all surface imperfections between flange surfaces providing a leak proof seal.
- Oxime silicones which do not corrode flange surfaces unlike ordinary RTV sealants which are acetoxy based.
- Eliminates gasket compression set.
- Reduces inventory cost and complexity as one tube can make many different shapes and sizes of gaskets.
- Provides instant seal.
- Fills Gaps upto 6.35mm.
- 260°C Service Temperature.
- Resists Aging, Weather and Thermal Cycling.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan