Mitsuboshi Timing Belt L Type (Polyurethane) 367L050U 1pc

#Nomor SKU S005248012
Wishlist
Rp509.900
Persediaan

Spesifikasi Produk

Model Number 367L050U
Unit 1pc
Belt Nominal Width 50
Belt Material Polyurethane
Belt Pitch Circumference (mm) 933.45
Belt Nominal Length 36.7inch
Operating Temperature Range -30 to + 90DegreeC
Belt width 12.7mm
Belt Type Lmm
Type U Type, standard
Minimum Pulley Diameter U Type, standard
Number of Teeth 98
Tooth Pitch 98
Maximum Speed 30
Height 3.61mm
M Code 36096471
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan