monotaro Gauge Block GBS-10 1set(10pcs)

#Nomor SKU S004449474
Wishlist
Rating:
100% of 100
(1)
Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number GBS-10
Unit 1set(10pcs)
Block Dimension (mm) 9 x 30 (dimension exceeding 10 mm: 9 x 35)
Material Steel
Precision Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
Grade Grade 0
Size (mm) 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
M Code 24653028
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.9
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 03 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
General measurement, reference gauge for work
Description
It is a block gauge for measuring instruments.
- Block gauge for measuring instrument inspection.
- For checking before using the measuring instrument.
- Material : Made of Steel
- Set Contents : 1.25. 1.5. 1. 2. 3. 5. 10. 15. 20. 25 mm, optical parallel (one each)
Warning
* When using, please be careful not to scratch the measurement surface. * Please do not hit blocks. * Please clean the measuring surface and use it. * After use, please do rust prevent treatment so as not to rust.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk