Fuchs Titan GT1 Pro Flex (Oli Mesin Mobil) 5W30 1L 1bottle

#Nomor SKU S004251538
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Model Number 5W30
Unit 1bottle
Applicable Sector - Automotive - Consumer, aftermarket - Agriculture, forestry
Specifications - ACEA C3 - API SN/SM
Berat (Kg) 0.9
Tanggal Produk Terdaftar 07 June 2018
Terakhir Diperbaharui 12 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Titan GT1 Pro Flex SAE 5W-30
Premium Performance, extreme fuel-economy engine oil with new XTL- Technology for optimum cold start ability and outstanding performance reserves. For modern passenger cars and light commercial vehicles with or without extended service intervals. Specially developed for BMW, Mercedes-Benz and Opel vehicles with exhaust after treatment and turbocharger.
Titan GT1 Pro Flex SAE 5W-30 is a premium engine oil for passenger cars and vans utilizing the new XTL-Technology. The innovative XTL-Technology offers highest performance over the full temperature range from very low to very high temperatures. The unique lubrication properties of XTL-Technology offer significant benefits in highly stressed engines, especially also in latest downsized turbo/supercharged engines, and vehicles with Stop-Start- Systems.
Engines with a high power density enjoy reliable lubrication and start easier and quicker. The product also is advantageous for cars with exhaust gas after treatment systems such as catalysts or particulate filters, as it keeps their conversion rate high and provides better life time. XTL-Technology is proven to allow lower fuel consumption even compared to the same SAE-class.

Approvals:
- BMW Longlife-04
- dexos2TM (GB2C0209075)
- MB-APPROVAL 229.51
- MB-APPROVAL 229.52
- VW 502 00/505 00/505 01

FUCHS Recommendations:
- FIAT 9.55535-S3
- FORD M2C917-A
- GM-LL-A-025
- GM-LL-B-025

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan