HAGIHARA Tarpaulin Soundproof Eco Type (Terpal) Gray 3.5m 1sheet

#Nomor SKU S003070109
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Unit 1sheet
Material Sheet:Polyolefin, Eyelet:Brass (Inside diameter:12mm)
Width (m) 1.90
Length (m) 3.50
Number of Eyelets (unit) 34
Color Gray
Thickness 0.46mm
Tensile Strength Vertical 1300N/5cm, Horizontal 1400N/5cm
Tear Tensile Vertical 180N, Horizontal 150N
Purpose of Use Wall surface curing in short term (about 1 week to 3 months)dismantling works of architectural and building structures and building construction works.
M Code 9678611
Berat (Kg) 2.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 30 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lightweight and improvement of working speed by reduction of work burden in dismantling work sites is made possible.
Fitur
Number of Person Authorized to Display Fire Retardant Authorization Number : AFE330085
Feature

Since it has light weight, the workload of demolition construction site can be reduced and the working speed can be improved due the light weight.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan