Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu) GRA2210H 1set(10pcs)

#Nomor SKU S003064597
Wishlist
Rp419.900
Persediaan

Spesifikasi Produk

Model Number GRA2210H
Unit 1set(10pcs)
Grain Size (#) 220
Outside Diameter (mm) 10
Width (mm) 17
Shaft Diameter (mm) 3
Shaft Length (mm) 30
Maximum Working Speed (rpm) 60000
Purpose of Use For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
M Code 36960253
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 24 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even with grinding and polishing of aluminum and stainless steel, it does not get clogged. High rigidity by using stainless steel shank, it can be used even at high speed rotation. 60000 rotation correspondence, a cleaner finished surface can be obtained. Since scattering of the whetstone is unlikely to occur, safety and durability are improved. Unlike flapwheel, dust is difficult to fly, contributing to improvement of work environment.
Feature
Since it has high rigidity due to the use of stainless steel it can also be used in high-speed rotation.
A more clean finished surface is obtained with 6000 rotations.

Usage
Stainless steel, Hardened steel, Aluminum etc especially when prevent
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan