TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu) MP-581P Pink dia.6mm 1pack(5pcs)

#Nomor SKU S003039328
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Model Number MP-581P
Unit 1pack(5pcs)
Grain Size (#) 60
Shape Cylinder
Outside Diameter (mm) 19
Width (mm) 38
Shaft Diameter (mm) 6
Shaft Length (mm) 36
Purpose of Use Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
M Code 8364876
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For stainless steel, hardened steel, tempering material. Higher toughness than WA (White alundum), it has hardness comparable to WA and is excellent in shape retention. The dressing cycle is long and the heat generation during grinding is small. Compared to WA, it can be used in fields with more severe grinding conditions.
Feature

By increasing the content of the ceramic as compared to conventional products, the excellence of polishing performance is three-fold.
Since the ceramic powder and the oxidized alumina raw material is sintered in synthetic rubber, the falling of a

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan