Star-M Auger Drill Bit Power Drill (Mata Bor Kayu) 4120 1unit

#Nomor SKU S003014004
Wishlist
Harga spesial Rp109.900 Harga normal Rp319.900
Persediaan
Diskon 65%
Promo

Spesifikasi Produk

Model Number 4120
Unit 1unit
Material Carbon steel (S55C)
Blade Diameter (B) (mm) 12
Groove Length (G) (mm) 195
Total Length (T)(mm) 270
Shank diameter S (mm) 10.0
Compatible drills Electric drills
Purpose of Use Work Material: Wood.
M Code 10236012
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Optimum for deep through holes- Auger bit type, so the rotation force allows the drill to enter smoothlyEach blade edge is crafted manually by a craftsmanSuitable for drilling anchor bolts of the base material.
Feature
- Ideal for deep through holes.
- Because it is a tip thread type, the cone enters smoothly with rotational force.
- Each blade is finished by craftsmen.
- Suitable for drilling anchor bolts for basic materials.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan