Ultrachem Gold Waterproofing 1 Component

Sebelum PPN:
Rp62.900 - Rp999.900
Spesifikasi
Application Humidity (%RH)Max. 80
Application Temperature (°C)15 to 35
Bond Strength to Concrete (N/mm²)±1.5 (ASTM D 4541)
Coverage Area (kg/m²)1-1.5 (2x coating)
Crack Bridging (mm)>1.5 (ASTM 836)
Density (g/mL)±1.17
Drying Time to Concrete - Final Set (hour)±24 (at 30°C)
Drying Time to Concrete - Full Cure (day)7 (at 30°C)
Drying Time to Concrete - Surface Dry (minute)±30 (at 30°C)
Elongation (%)>300 (ASTM D412)
FinishMatt/Doff
FormLiquid (pasta)
Hardness (Shore A)>68
PackagingPail
Recoating Interval to Concrete (minute)45 to 60 (at 30°C)
Solid Content (%)>50 (by weight)
Tensile Strength (N/mm²)±1.2 (ASTM D412)
TypeSingle component acrylic based

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Ultrachem Gold adalah waterproofing satu komponen water based berbahan dasar acrylic. Ultrachem Gold didesain untuk melapisi substrat pada area vertikal khususnya pada dinding luar bangunan yang membutuhkan kemampuan kedap air dan ketahanan cuaca yang baik.
Description
Ultrachem Gold is a one-component water-based waterproofing made from acrylic. Ultrachem Gold is designed to coat substrates in vertical areas, especially on exterior walls of buildings that require good watertightness and weather resistance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Fitur
- Tahan cuaca - cocok untuk area vertikal eksternal yang terkena hujan dan sinar UV
- Memiliki elongasi yang baik
- Daya lekat yang tinggi
- Mudah diaplikasi menggunakan roller atau kuas biasa
Feature
- Weather resistant - suitable for external vertical areas exposed to rain and UV rays
- Has good elongation
- High adhesion
- Easy to apply using a roller or regular brush
Kegunaan
​Ultrachem Gold cocok digunakan pada area dinding vertikal yang berhubungan langsung dengan cuaca, karena dapat memproteksi terhadap perubahan suhu, hujan, dan sinar matahari.
Use
Ultrachem Gold is suitable for use on vertical wall areas that are directly exposed to the weather, because it can protect against changes in temperature, rain and sunlight.

Ulasan Produk

Tidak ada ulasan