Spesifikasi
| Rated Flow (m³/hour) | 10 |
|---|---|
| Rated Head (m) | 81.6 |
| Maximum Head (m) | 102 |
| Rated Power (kW) | 4 |
| Rated Voltage (V) | 3 x 220-240D/380-415Y |
| Max. Operating Pressure (bar) | 16 |
| Pump Orientation | Vertical |
| Rated Speed (rpm) | 2920-2940 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CR 10-10 A-FJ-A-E-HQQE
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via combined DIN-JIS flanges. The pump is fitted with a 3-phase, fan-cooled asynchronous motor.
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via combined DIN-JIS flanges. The pump is fitted with a 3-phase, fan-cooled asynchronous motor.
Ulasan Produk
Tidak ada ulasan




















































































































































