SILICONE PLUS Front Wiper Blade Windshield (Penyeka Kaca Mobil)
#Grup produk P110138026
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Adapter Included | Yes |
| Blade Material | Silicone |
| Blade Type | Hybrid |
| Includes | Connector Adapter |
| Mounting Hardware Included | Yes |
| Mounting Hardware Required | No |
| Package Quantity | 10 |
| Windshield Location | Front; Rear |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Use
Compatible with Make/Model/Year :_x000D_ Abarth 1000 1969-1962; Abarth 1150 1966; Abarth 1600 1966-1960; Abarth 750 1961-1956; Abarth 850 1966-1960; Alfa Romeo 2600 1968-1962; Alfa Romeo Alfetta 1977-1975; Alfa Romeo Duetto 1600 1968-1966; Alfa Romeo Giulia 1966-1963; Alfa Romeo Giulia Sprint 1966-1963; Alfa Romeo GT Veloce 1970-1969; Alfa Romeo GTV 1965; Alfa Romeo GTV 1968-1967; Alfa Romeo Spider 1970-1969; American Motors American 1963-1958; Aston Martin DB7 1998-1997; Aston Martin DB7 2004-2000; Bentley Continental 1993-1992; BMW 1500 1964-1962; BMW 1600 1970-1964; BMW 1600-2 1967-1966; BMW 1600ti 1968-1966; BMW 1602 1970-1967; BMW 1800 1970-1964; BMW 1800ti 1965-1964; BMW 2000 1969-1966; BMW 2000c 1969-1966; BMW 2000cs 1969-1966; BMW 2000ti 1969-1966; BMW 2000tii 1969; BMW 2002 1970-1968; BMW 2002ti 1970-1968; Buick Century 1958-1954; Buick Roadmaster 1958-1957; Buick Special 1958-1957; Buick Super 1958-1954; Cadillac Eldorado 1958-1957; Cadillac Escalade 2000-1999; Cadillac Escalade 2020-2015; Cadillac Escalade ESV 2020-2015; Cadillac Series 62 1958-1957; Cadillac SRX 2009-2004; Chevrolet Astro 2005-1985; Chevrolet Brookwood 1958; Chevrolet C10 Panel 1966-1960; Chevrolet C10 Pickup 1966-1961; Chevrolet C20 Pickup 1966-1961; Chevrolet C30 Panel 1966-1960; Chevrolet C30 Pickup 1966-1961; Chevrolet C50 1966-1960; Chevrolet C60 1966-1960; Chevrolet C70 1961-1960; Chevrolet C80 1965-1960; Chevrolet Chevy II 1968-1962; Chevrolet Corvette 1960-1956; Chevrolet Equinox 2017-2012; Chevrolet K10 Pickup 1966-1961; Chevrolet K20 Pickup 1966-1961; Chevrolet LCF 3500 2018-2016; Chevrolet Suburban 1966-1960; Chevrolet Suburban 2020-2015; Chevrolet Suburban 3500 HD 2019-2016; Chevrolet Tahoe 2020-2015; Chrysler Town & Country 1988-1982; Citroen D Special 1972-1970; Citroen D21 1972-1969; Citroen DS21 1972-1969; Citroen DS21 Pallas 1972-1969; Citroen ID19 1970-1969; Citroen SM 1972-1971; Daihatsu Charade 1992-1988; Daihatsu Rocky 1992-1990; Dodge Aries 1989-1981; Dodge Colt 1991-1988; Dodge D100 Pickup 1971-1968; Dodge D200 Pickup 1971-1968; Dodge D300 Pickup 1971-1968; Dodge Dart 1966-1965; Dodge W100 Pickup 1971-1968; Dodge W200 Pickup 1971-1968; Dodge W300 Pickup 1971-1968; Eagle Vista 1992-1988; Edsel Bermuda 1958; Edsel Citation 1958; Edsel Corsair 1959-1958; Edsel Pacer 1958; Edsel Ranger 1960-1958; Edsel Roundup 1958; Edsel Villager 1960-1958; Fiat 124 1978-1966; Fiat 850 1973-1968; Ford Country Sedan 1961-1960; Ford Country Squire 1961-1960; Ford Courier Sedan Delivery 1960-1952; Ford Custom 300 1959-1958; Ford EcoSport 2007-2004; Ford Explorer 2010-2006; Ford F-100 1966-1961; Ford F-250 1966-1961; Ford F-350 1966-1961; Ford Fairlane 1961-1960; Ford Fiesta Ikon 2004-2002; Ford Fiesta Ikon 2011; Ford Freestyle 2007-2005; Ford Galaxie 1961-1960; Ford Prefect 1960; Ford Ranch Wagon 1961-1960; Ford Squire 1960; Ford Starliner 1960; Ford Sunliner 1960; Ford Taunus 1960; Ford Taurus X 2009-2008; Ford Thunderbird 1960-1958; Ford Victoria 1960; GMC 1000 Series 1965-1960; GMC 1500 Series 1965-1960; GMC 2500 Series 1965-1960; GMC K1000 Pickup 1966; GMC S15 Jimmy 1991-1983; GMC Suburban 1966-1960; GMC Terrain 2017-2012; GMC Yukon 2020-2015; GMC Yukon XL 2020-2015; Honda 600 1972-1969; Honda Civic 1983-1980; Honda CR-V 2016-2012; Honda Passport 2002-1998; Hyundai Santa Fe 2006-2001; Isuzu Amigo 2000-1998; Isuzu Rodeo 2004-1998; Isuzu Rodeo Sport 2003-2001; Jeep Cherokee 2001-1997; Jeep Grand Wagoneer 1990-1984; Jeep TJ 2006-1997; Jeep Wrangler 2006-1997; Lada 1300 1983; Lada Niva 1993-1984; Lada Samara 1993-1988; Lada Signet 1993-1984; Lamborghini Diablo 1994; Land Rover Defender 2016-2011; Mazda R100 1972-1971; Mercury Colony Park 1961-1960; Mercury Commuter 1961; Mercury Meteor 1961; Mercury Monterey 1961; Mercury Mountaineer 2010-2006; Mercury Tracer 1999-1991; MG MGB 1974-1972; Nissan 1600 1970-1966; Nissan 2000 1970-1967; Nissan 320 1965-1961; Nissan 410 1965-1964; Nissan 411 1967-1965; Nissan 520 Pickup 1968-1966; Nissan 810 1980-1977; Oldsmobile Dynamic 88 1958; Oldsmobile Super 88 1958-1957; Opel Kadett 1967-1964; Peugeot 304 1972-1971; Peugeot 404 1970-1968; Peugeot 405 1991-1990; Plymouth Barracuda 1966-1964; Plymouth Reliant 1988-1981; Plymouth Valiant 1960; Plymouth Valiant 1966-1964; Pontiac Bonneville 1958-1957; Pontiac Catalina 1958-1957; Pontiac Chieftain 1958-1957; Pontiac Star Chief 1958-1957; Pontiac Super Chief 1958-1957; Porsche 911 1994-1965; Porsche 912 1969-1965; Porsche 912 1976; Porsche 914 1976-1970; Porsche 930 1979-1978; Renault LeCar 1985-1977; Renault R10 1971-1967; Renault R5 1984-1979; Renault R5 1986; Renault R8 1964-1963; Rover 3500S 1971-1969; Saab Sonett 1972-1967; Saturn L300 2004; Saturn LW1 2000; Saturn LW2 2000; Saturn LW200 2003-2001; Saturn LW300 2003-2001; Seat Ibiza 2009-2001; Seat Leon 2012-2009; Seat Nuevo Ibiza 2010; Simca 1118 1971-1969; Simca 1204 1971-1969; Smart Fortwo 2007-2005; Subaru Deluxe 1973-1972; Subaru DL 1979-1973; Subaru FE 1979; Subaru GL 1974-1972; Subaru GL 1979; Subaru Justy 1988-1987; Sunbeam Alpine 1973-1968; Suzuki Samurai 1995-1985; Suzuki SJ410 1985-1980; Suzuki SJ413 1985; Suzuki XL-7 2009-2005; Toyopet Tiara 1963-1961; Toyota Camry 1996-1992; Toyota Corolla 1977-1974; Toyota Corolla 1992-1987; Toyota Crown 1967-1965; Triumph Spitfire 1980-1965; Volkswagen Golf 2006-1993; Volkswagen Karmann Ghia 1974-1968; Volkswagen Pointer 2009-2000; Volkswagen Polo 2007-2003; Volkswagen R32 2004-2003; Volkswagen Squareback 1969-1966; Yugo GV 1992-1986; Yugo GVL 1989-1988; Yugo GVS 1988; Yugo GVX 1989-1987_x000D_ _x000D_ _x000D_Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
