AUTOTEX Windshield Wiper Motor, Motor Kit, & Switch

Sebelum PPN:
Rp3.799.900 - Rp6.499.900
Spesifikasi
UNSPSC25171502
ApplicationBus; Commercial Truck; Con/Ag; Marine; RV; Truck
MaterialMixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motor kits include the entire windshield wiper assembly, including the motor, arms, and blades to restore the wipers to proper operation.
Feature
Wiper Motor Kit Voltage 12 V Material Mixed Includes UV White Resistant Case For Use With WEX Series Application Bus Commercial Truck Con/Ag Marine RV Truck Mounting Hardware Included Yes Size 11 in to 14 in Type Conventional

Ulasan Produk

Tidak ada ulasan