Morakniv Small Knife Kansbol with Polymer Sheath (Pisau Kecil)

Sebelum PPN:
Rp899.900
Spesifikasi
Usage areaBushcraft, Hunting, Outdoor
Knife TypeAll-Round
Knife SeriesKansbol
Steel TypeStainless Steel
Blade ShapeStraight
Blade Length (mm)109
Blade Thickness (mm)2.5
Blunt TipNo
Edge ProtectionPolymer Sheath
Fire Steel CompatibleYes
Flex GradeStiff
Handle MaterialTPE-Rubber
Knife Length (mm)226
Molle-CompatibleNo
Serrated EdgeNo
Serrated SpineNo
Sheath OrientationLeft, Right
Total Length (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long tradition of Scandinavian outdoor recreation makes Kansbol a reliable partner when the wilderness beckons. Whether you need to make wood splints for the fire, or need to skin a moose, this flexible model will perform. A knife designed in the true Morakniv spirit.
Feature
Kansbol brings you the best from two worlds. It has the flexibility of a lightweight knife, and the strength of a more robust model. This combination makes it a real all-round knife and a reliable partner in the forest, or when hiking, hunting or on the lake. The blade has been profile ground for increased precision and the spine grinding means the blade can be used with fire starter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait