Beli panasonic welding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- Panasonic Welding Tig Weldingatribut:
- Frequency (Hz): 50/60
- Panasonic Welding Contact Tipatribut:
- Length (mm): 45
- Screw Size (mm): 6
- Panasonic Welding Mesin Las AC Arc Welder (Mesin Las Inverter MMA)atribut:
- Phase: 1
- Frequency (Hz): 50
- Duty Cycle (%): 60
- Voltage (V AC): 380
- Panasonic Welding InsulatorDeskripsi:Main Compatible Torches:Type 3 New Red Torch: YT-35CS(M/L)3, YT-35DS(M/L)3, YT-35CE(M)3, YT-35DE(M)3, YT-35CF(M/L) 3, YT-35DF (M / L) 3, YT-35CSA (DSA) 3, YT-50CE (M / L) 3, YT-50DE (M / L) 3. Type 2 torch: YT-352CCS (M / L ), YT-352CSE(M), YT-252CCS(F), YT-303MC(K1・K8), YT-203MA, YT-35CSA2, YT-352CCS(L)F, YT-201CC, YT-351CC(K8 ), YT-43CSI(M・L)1, YT-20MD1
- Panasonic Welding Resistance Spot Weldingatribut:
- Type: Sport Welding
- Power Source: YR-350SA2HV0
- Timer: YF-0201ZHGF
- Nominal Power (kVA): 35
- Frequency (Hz): 50
- Welding Current (A): 14000
- Max. Input (kVA): 59
- Duty Cycle (%): 11.5
- Throat Dimensions (mm): 185x190
- Electrode Pressure (kgf): 250
- Electrode Stroke (mm): 20
- Cooling Water (L/minute): 2
- Phase: 1.0
- Panasonic Welding Plasma Cuttingatribut:
- Type: Inverter
- Power Source: YP-060PF3HGF
- Torch: YT-06PD3HAJ
- Rated Duty Cycle (%): 60
- Phase: 3
- Panasonic Welding TIG Standard Gas Lens Collet Bodyatribut:
- Electode Rod Diameter (mm): 2.4
- Tungasten Diameter (mm): 2.4
- TEKIRO Digital Battery Tester (Alat Tes Aki Digital)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- HUGONG Mesin Las MIG ThyristorDeskripsi:- Professional three phase separate wire feeder MIG welder - Power indicator - Thermal protection - Indicator display - Stepless wire feed setting - Spot welding - Spot welding time adjustment - Fine and coarse adjustmen for current - Four roller - Excellent welding with carbon steels, stainless steels and flux cored wires - Good choice for heavy industrial and shipyard - Available fore 15kg or 20kg spoolatribut:
- Input Power (V): 380
- Panasonic Welding Torch Bodyatribut:
- Current (A): 180, 200
- Use for: CO 2 and MAG
- Main Compatible Torch: Type 3 New Red Torch: YT-18CS(B-D)3, YT-18DS(B)3, YT-20CS(B)3, YT-20DS(B)3 1/2 Type Torch: YT-182CCS(K1・K2・K3), YT-202CCS(K1)
- Oval Flowpet 5GDeskripsi:FLOWPET-5G is an OVAL flowmeter primarily intended for use in boiler feed water and fuel oil metering applications. Field proven accuracy and long life along with the best price/ performance and ease of use make this industrial meter ideal as a dedicated tool for heat control.atribut:
- Accuracy (%): ±0.5 of RD
- Battery Life: 8 years (varies with operating conditions)
- Battery Voltage (V): 3.6
- Display Item: Total flow, instantaneous flow rate ([/h] or [/min]), and resettable total flow
- LCD Display: 7-segment, 8-digit with 14mm characters, unit display, low battery alarm, and flow indicator (10-segment)
- Maximum Operating Pressure (MPa): 1.18 (Flange rating: JIS 10K RF)
- Power Source: Lithium battery or External power source: 12 to 50VDC±10% (Pulse output: Current capacity 10mA or more, Analog output: Current capacity 30mA or more
- Storage Life: 10 years
- REXCO 18 Specialist Contact CleanerDeskripsi:REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
Daftar Harga panasonic welding Terbaru March 2026
| Panasonic Welding CO2 MAG Welding | Rp35.999.900 |
| Panasonic Welding Tig Welding | Rp83.999.900 |
| Panasonic Welding Contact Tip | Rp52.900 |
| Panasonic Welding Mesin Las AC Arc Welder (Mesin Las Inverter MMA) | Rp45.999.900 |
| Panasonic Welding Insulator | Rp1.299.900 |
| Panasonic Welding Parts For Feeders Current Adjusters | Rp379.900 |
| Panasonic Welding Resistance Spot Welding | Rp229.999.900 |
| Panasonic Welding Plasma Cutting | Rp75.999.900 |
| Panasonic Welding TIG Standard Gas Lens Collet Body | Rp769.900 |
| TEKIRO Digital Battery Tester (Alat Tes Aki Digital) | Rp2.499.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20Tig%20Welding/eeP103233518-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Panasonic%20Welding%20Contact%20Tip/dkP107756488-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20Mesin%20Las%20AC%20Arc%20Welder%20(Mesin%20Las%20Inverter%20MMA)/ewP103233536-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Panasonic%20Welding%20Insulator/lxP107824789-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Panasonic%20Welding%20Resistance%20Spot%20Welding/f5P103233545-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20Plasma%20Cutting/enP103233527-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/Panasonic%20Welding%20TIG%20Standard%20Gas%20Lens%20Collet%20Body/1fP106881051-1.jpg)
/mlP105677813-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Mesin%20Las%20MIG%20Thyristor/P103150552-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/KOIKE%20Gas%20Cutting%20Tip%20LPG/fkP106947560-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/REXCO%2018%20Specialist%20Contact%20Cleaner/aeP101002374-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Mesin%20Las%20Inverter/g6P103751582-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
/qqP105717962-1.jpg)