Panasonic Welding TIG Torch

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cable Length (m)4
Compatible Electrode Diameter (mm)Ø 3.2
Use Rate (%)100
TypeAngle Shape
Cooling MethodeWater Cooling
Amount of Water (L/minute)Cooling/ 0.7 or more
Alternating Current (A)210
Direct Current (A)300
Compatible Nozzle Diameter (mm)Ø 11
Cooling Capacity (kW)Cooling water device / 0.8 or more
Water Pressure (MPa)Cooling water / 0.1-0.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability, heat resistance, strength, stain resistance, operability, and various performances required at welding sites have been further improved.
Reduces the burden during welding. Lightness and good balance make long-term welding easier.
High gas shielding property by high-performance cooling cable realizes high quality welding result.
Heat resistance performance corresponding to JIS standard (JIS C 9300-7)

Ulasan Produk

Tidak ada ulasan