| Nama Produk | Spesifikasi | Harga (IDR) |
| KRISBOW Charger Aki KW1900356 Starter 2000A / Charging 200A 1pc | - Model Number: KW1900356 - Unit: 1pc - Input Voltage (V/Hz/Ph): 380 / 50 / 3 - Input Power: 4.4 kVA - Charging Voltage (V): 12 / 24 - Charging Current (A): 200 - Current (A) / Peak Start Current: 2,000 (0V), Current (1 volt): 1,400 - Batteries Start Min./Max. (Ah): 150 - 220 - Batteries Start when Charging (Ah): 240 - Dimensions (L x W x H) (mm): 520 x 340 x 790 - Berat (Kg): 16.5 |
25,999,900 |
| WIPRO Battery Charger Reguler WP 20 AHR 1unit | - Model Number: WP 20 AHR - Unit: 1unit - Color: Tosca - Dimensions (mm): 205 x 185 x 295 - Voltage Out (V DC): 6; 12; 18; 24; 36; 48; 60 (multi-voltage outputs) - Berat (Kg): 7.0 |
1,299,900 |
| RHINO Battery Charger CB-30 1Unit | - Model Number: CB-30 - Unit: 1unit - Power Voltage (V): 220 - Frequency (Hz): 50/60 - Rated Input Capacity (W): 400 - Charging Voltage (V): 12 / 24 - Effective Charging Current (A): 20 - Reference Capacity (Ah): 20 - 250 - Dimensions (cm): 28.5 x 25 x 21 - Berat (Kg): 3.8 |
759,900 |
| Fort Charger Aki FBC-1224M 1unit | - Model Number: FBC-1224M - Unit: 1unit - Mounting: Din-rail / Screw - Input Voltage / Frequency (V/Hz): AC100 - 240 / 50 - Double Output Voltage (V): DC 12 / 24 (6 A / 4 A) - Amperes (A): 4 / 6 (output) - Berat (Kg): 0.7 |
699,900 |
| CTEK Battery Charger 56-707 XS 0.8 EU 1pc | - Model Number: 56-707 - Unit: 1pc - Input Voltage (VAC): 220 - 240 - Voltage Output (V): 14.4 - Current Output (A): 0.8 - Battery Capacity (Ah): 1.2 - 100 - Battery Types Supported: 12 V (WET, MF, Ca/Ca, AGM, GEL) - Degree of Protection: IP65 - Ambient Operating Temp (°C): -20 to +50 - Berat (Kg): 4.9 |
1,999,900 |
| IWARA Battery Charger 901-901 Type 15A 1set | - Model Number: 901-901 - Unit: 1set - Type / Rated Current: 15 Amp - Berat (Kg): 7.7 |
879,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami