CTEK Battery Charger (Pengisi Daya Aki) 56-707 XS 0.8 EU 1pc

#Nomor SKU S037421731
Wishlist
Rating:
100% of 100
(1)
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number 56-707
Unit 1pc
Input Voltage (VAC) 220-240
Start Voltage (V) 2
Ripple (%) Less than 4
Battery Types (V) 12, WET, MF, Ca/Ca, AGM, GEL
Degree of Protection IP65
Voltage Output (V) 14.4
Current Output (A) 0.8
Input Frequency (Hz) 50-60
Input Current (A) 0.2
Battery Capacity (AH) 1.2-100
Charging Category AC Charging
Back Current Drain (Ah/month) Corresponding To Less Than 1
Battery Voltage (V) 12
Battery Chemistry Lead acid
Ambient Operating Temperature (°C) -20 to +50
Garansi Unit 60 bulan
Berat (Kg) 4.9
Tanggal Produk Terdaftar 18 July 2023
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V | Compact trickle charger for smaller batteries
The XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.
Feature
- Light and compact
- Fully automatic ‘connect and forget’ 6 step charging
- Charges 12V batteries from 1.2-32Ah
- Patented maintenance charging up to 100Ah for longer life batteries
- Patented desulphation function
- Easy to read LED display
- Comes with accessories for connection to different types of battery
- Splash and dust proof (IP65)
- Safe spark free operation
- Reverse polarity protected
- Short circuit proof

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk