| Nama Produk | Spesifikasi | Harga (IDR) |
| KTG Tool Trolley TC-30 1unit | - Model Number: TC-30 - Unit: 1unit - Number of Drawer: 1 - Dimensions (cm): 74x36x73 |
2.799.900 |
| monotaro Tool Wagon With Drawer M3012X-GN Green 1unit | - Model Number: M3012X-GN - Unit: 1unit - Number of Tiers: 3 tiers - Tray Inner Dimensions (mm): 705x350x80 - Drawer Internal Dimensions (mm): 645x348x80 - Caster Diameter: 100 mm (rubber); Caster config: fixed x2, swivel x2 - Allowable Load (kg): 175 - Material (main): Steel; Material (cargo): EVA - Height (mm): 805 (without handle) |
2.399.900 |
| TEKIRO Mechanic Crepper AU-MC1019 1pc | - Model Number: AU-MC1019 - Unit: 1pc - Size (cm): 100 x 46 - Dimensions (mm): 1000 x 470 x 85 (various listed dims: 1000; 470; 200; 85; 450; 25; 47) - Material: Polyurethane |
629.900 |
| KYOTO TOOL (KTC) Service Creeper AYSC-20R 1pc | - Model Number: AYSC-20R - Unit: 1pc - Type: Reclining Type (3 reclining positions) - Overall Length (mm): 1010 - Width (mm): 420 - Height (mm): 140 over 260 (3 reclining) - Weight (kg): 7.5 - Number of Caster: 6 |
999.900 |
| WIPRO Mechanic Creeper With Lamp YL-6406 Red 1pc | - Model Number: YL-6406 - Unit: 1pc - Body Material: PVC - Dimensions (mm): 1016 x 480 x 120 - ID Code: GE09226 - Color: Red - Weight (Kg): 8.7 |
679.900 |
| WESTWARD Creeper 1YER9 250lb 1pc | - Model Number: 1YER9 - Unit: 1pc - Maximum Load Capacity: 250 lbs (≈113 kg) - Overall Length (inch): 36 1/4; Overall Width (inch): 17 11/16 - Caster Configuration: (6) Swivel; Caster Diameter: 2 1/2 inch - Frame/Creeper Material: Steel - Weight (Kg): 7.4 - UNSPSC: 24101508 |
1.299.900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami