Sumbat, Snap Ring, Pin - Osaka Spirit
s.d. 26%MulaiRp279.900
Rp279.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Yoshinobu Snap Ring External S15 Black 1pack(20pcs) | - Thickness T (mm) 1.0 - Circlip D 13.8 - Circlip L (max) 3.6 |
46,000 |
| Sandvik Spring Pin 3113 025-457 1pc | - Material Id: 5758318 - Release Pack ID (RELEASEPACK): 06.2 - EAN: 11528904 - ISO: 3113 025-457 |
12,000 |
| TRUSCO Parallel Pin B610820 1bag(15pcs) | - Nominal Diameter d x L (mm): 8.0 x 20 - Materials: S45C (Raw) - Purpose of Use: Inserting into a hole, used for fitting, positioning, and anti-rotation, etc. - Supplier Order Number: 432-2347 (4322347) |
169,000 |
| Yoshinobu Snap Ring Internal H62 Black 5pcs | - Thickness T (mm) 2.0 - Circlip D 66.2 - Circlip L (max) 7.3 |
149,000 |
| Yoshinobu Cotter Pin White Pack Besar M3.2x56mm 1pack(100pcs) | - Diameter (mm) 3.2 - Length (mm) 56 - Treatment Galvanized |
289,000 |
| monotaro.id Cotter Pin/Spipen Pack Kecil White 10x3inch(25/64inch x 76,2 mm) 1pack(5pcs) | - Color: White - Material: Steel - Coated: Galvanized - Size (inch): 10x3 |
489,000 |
| SDC Bolt and Nut Protection Cap FC12727 1pack(100pcs) | - Compatible Bolt Diameter: M16 - Dimensions D (mm): 23.8 - Material: L.D. polyethylene - Compatible Nut: M16 |
1,399,000 |
| TRUSCO Snap Pin B870016 1set(15pcs) | - Supplier Order Number: 799-1941 (7991941) - Nominal Dia. D (mm): 16 |
139,000 |
| TRUSCO Retaining Ring Pack for Shafts,Stainless Steel B90-0019 1pack(10pcs) | - Nominal Diameter S-19 - Dimension t (mm) 1.2 - Dimension m (mm) 1.35 |
92,000 |
| Osaka Spirit Tapered Pin with External Thread (Stainless Steel) 5x50 1pc | - Dimension d (mm): 5 - Dimension Ds (mm): M5,P0.8 - Material: Stainless - Diameter: 15/64 inch |
59,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami