Screw Shaft di Kota Tangerang Selatan
- BARUMulai
Rp3.099.900
Rp3.099.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| THK Screw Nut DCM 16 1pc | - Dynamic allowable thrust: 6670 N - Outer Diameter Tolerance: 0-(-0.052) mm - Dimension B: 6.6 mm - Dimension R: 1.5 mm |
369,000 |
| THK Multi Thread Screw Shaft CT 8T+500L 1pc | - Pitch deviation: Single max: ± 0.025, cumulative max: ± 0.2 / 300 mm - Single / multiple start: 6 - Shaft Outer Diameter: 9 mm - Lead Angle: 45° |
909,000 |
| Osaka Spirit Trapezoidal Thread 30 Degrees L = 500 (S45C / Fabric) NTR 28 x 500 1pc | - Length: 500 mm - Nominal Designation of Screw: NTR28 - Type: Right screw - Material: S45C |
669,000 |
| Osaka Spirit Trapezoidal Thread 30 Degrees L = 2000 (S45C / Fabric) NTR 12 x 2000 1pc | - Length: 2000 mm - Nominal Designation of Screw: NTR12 - Pitch: 2 - Type: Right screw |
899,000 |
| Osaka Spirit Trapezoidal Thread 30 Degrees L = 1500 (SUS 304) NTR 36 x 1500 1pc | - Length: 1500 mm - Material: SUS304 - Pitch: 6 - Nominal Designation of Screw: NTR36 |
7,399,000 |
| Osaka Spirit Left Screw Of Trapezoidal Screw 30 Degrees L = 1500 (S45C / Fabric) NTR 24 x 1500 1pc | - Length: 1500 mm - Material: S45C - Nominal Designation of Screw: NTR24 - Pitch: 5 |
2,099,000 |
| Osaka Spirit Trapezoidal Thread 30 Degrees L = 1000 (S45C / Fabric) NTR 22 x 1000 1pc | - Length: 1000 mm - Nominal of Screw: NTR22 - Type: Right-hand thread - Material: S45C |
909,000 |
| Osaka Spirit Left Screw Of Trapezoidal Screw 30 Degrees L = 1000 (S45C / Fabric) NTR 12 x 1000 1pc | - Length: 1000 mm - Nominal Designation of Screw: NTR12 - Type: Left Screw - Material: S45C |
749,000 |
| Osaka Spirit Trapezoidal Thread 30 Degrees L = 2000 (SUS 304) NTR 28 x 2000 1pc | - Length: 2000 mm - Material: SUS304 - Nominal Designation of Screw: NTR28 - Type: Right screw |
8,899,000 |
| Osaka Spirit Left Screw Of Trapezoidal Screw 30 Degrees L = 2000 (S45C / Fabric) NTR 32 x 2000 1pc | - Length: 2000 mm - Nominal Designation of Screw: NTR32 - Material: S45C - Surface Processing: Cloth |
4,099,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami