THK Screw Shaft CS 12T+500L 1pc

#Nomor SKU S031036665
Wishlist
Rp689.900
Persediaan

Spesifikasi Produk

Model Number CS 12T+500L
Unit 1pc
Lead Angle (°) 3 (19 minutes)
Dimensions dR (mm) phi 9.5
Lead (mm) 2
Shaft Outer Diameter (Φmm) 12
Dimension D0 (mm) 11 phi
Pitch deviation (mm) Single maximum: ± 0.025, cumulative maximum: ± 0.2 / 300
Shaft Length (mm) 500
Mass (kg) 0.4
Material S45C
Compatible Nut: DC12, DCM12
Compatible Nut DC12 DCM12
M Code 07270864
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is processed and hardened to 25 HV or more, and it has a smooth mirror finish, so it has excellent wear resistance and the movement due to the combination of nuts is also extremely high It ’s smooth. In the internal tissue of the tooth surface, fiber flow occurs along the outline of the tooth profile, the tissue of the root part becomes extremely nectar, and fatigue strength is increased.
Warning
The delivery date will be changed depending on the order status, please check at the time of ordering.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan