THK Screw Shaft CS 12T+1000L 1pc

#Nomor SKU S007004184
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number CS 12T+1000L
Unit 1pc
Pitch Error Single maximum: ± 0.025, cumulative maximum: ± 0.2/300mm
Material S45C
Compatible Nut: DC 12, DCM 12
Compatible Nut DC12 DCM12
Lead Angle 3 degrees 19 minutes
Shaft Length 1000mm
Shaft Outer Diameter 12mm
Dimensions d0 11φ mm
Dimensions dR 9.5φ mm
Lead 2mm
M Code 07270873
Berat (Kg) 0.8
Tanggal Produk Terdaftar 16 October 2018
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.
Useable: Screw nut DCM, DC common
Warning
* Because the delivery date changes according to the order status, please confirm at the time of ordering
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan