THK Screw Shaft

Sebelum PPN:
Rp1.299.900
Spesifikasi
MaterialS45C
CompatibleNut: DC 12, DCM 12
Compatible NutDC12 DCM12
Lead Angle3 degrees 19 minutes
Shaft Length1000mm
Dimensions d011φ mm
Dimensions dR9.5φ mm
Lead2mm
Pitch ErrorSingle maximum: ± 0.025, cumulative maximum: ± 0.2/300mm
Shaft Outer Diameter12mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.
Useable: Screw nut DCM, DC common
Warning
* Because the delivery date changes according to the order status, please confirm at the time of ordering

Ulasan Produk

Tidak ada ulasan