Laher Resin, Laher Plastik, Laher Karet - NTN
s.d. 41%MulaiRp1.799.900
Rp1.799.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| BANDO Bancoran Bearing Middle Load L200 L200-B30-608ZZ blue 1pc | - Dimension D: 30Ï• mm - Width B0: 7mm - Color: blue - Shape: B |
369,000 |
| BANDO Bancoran Bearing Light Load L 100 Type L100-B65-6205ZZ Brown 1pc | - Dimension D: 65Ï• mm - Bearing Normal Number: 6205ZZ - Width B0: 15mm - Shape: B |
379,000 |
| TRUSCO Best Roller Light Duty BR-55VV 1pc | - Material: Urethane rubber - Overall Width (mm): 19 - Inside Diameter d (phi mm): 15 - Bearing: 62022RSVV |
209,000 |
| TRUSCO Best Roller for Light Duty BR40V 1pc | - Outer Diameter (mm): 40 - Inner Diameter (mm): 10 - Width (mm): 12 - Total Width (mm): 14 |
129,000 |
| EASTERN Bearing with Screw 624ST6B1L5 1pc | - Material/Finish: Bearing: Steel, Bolt part: Steel (surface treatment: trivalent chromate plating) - Width (mm): 5 - Precision Grade: JIS B 1514 0 class - Outer Dia. (mm): 13 |
139,000 |
| NTN Ball Bearing Set Screw Type UC206D1LLJ 1pc | - Width (mm): 38.1 - Working Temperature Range (°C): -15 to 100 - Inner Ring Dia. (mm): 30 - Outer Ring Dia. (mm): 62 |
349,000 |
| NTN Ball Bearing Set Screw Type UCX10D1 1pc | - Inner Ring Dia. (mm): 50 - Outer Ring Dia. (mm): 100 - Width (mm): 55.6 - Working Temperature Range (°C): -15 to 100 |
889,000 |
| TOK Plastic Bearing DR-30-SBS0.5-GN DR30SBS0.5 1pc | - Head Thickness (mm): 0.5 - Material/Finishing: Inner Race: SUS, Ball: SUS - W (mm): 7 - Outer Diameter (mm): 30 |
319,000 |
| TOK Plastic Bearing DU-H DU26H6 1pc | - Inner Diameter (mm): 6 - Approximate load (N): 156 - W (mm): 7 - Outer Diameter (mm): 26 |
36,000 |
| TOK Plastic Bearing DU26B0.5JH 1pc | - Head Thickness (mm): 0.5 - Outer Diameter (mm): 26 - Dimension R (mm): 2.5 - Material/Finishing: Inner Race: SWCH, Ball: SWCH, Outer race: POM, Retainer: PP |
119,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami