Roller Bearing di Jawa Timur - ASB
- s.d. 54%Mulai
Rp63.000
Rp63.000
Nama Produk | Spesifikasi | Harga (IDR) |
FAG Spherical Roller Bearings Series E1-XL-K 22222-E1-XL-K 1pc | - m (kg): 6.99 - ra max (mm): 2.1 - C0r (N): 600000 - Y0: 2.65 |
3,099,000 |
SKF Metric Roller Bearing Units SYNT 60 L Pillow Block, Two-Bolt, ConCentra Locking 1pc | - Housing Foot Width A (mm): 80 - Shaft Diameter da (mm): 60 - Sealing, Unit: Optional end cover - Basic Dynamic Load Rating C (kN): 156 |
5,699,000 |
TR Insert Bearing UC208 40 mm 1pc | - Basic Load Ratings (Static Cor): 18200 N - Shaft Diameter (mm): 40 - Outside Diameter (mm): 80 |
81,000 |
FAG Spherical Roller Bearings Series E1-XL-K 22228-E1-XL-K 1pc | - da min (mm): 154 - Inner Diameter d (mm): 140 - D1 (mm): 223.1 - Cr (N): 870000 |
5,299,000 |
FAG Spherical Roller Bearings Series E1-XL-K-C3 22219-E1-XL-K-C3 1pc | - Y1: 2.87 - Outer Diameter D (mm): 170 - da min (mm): 107 - Width B (mm): 43 |
1,999,000 |
FAG Spherical Roller Bearings Series E1-XL-C3 22317-E1-XL-C3 1pc | - Cur (N): 51000 - Inner Diameter d (mm): 85 - Y1: 24 - Cr (N): 540000 |
2,899,000 |
FAG Spherical Roller Bearings Series E1A-XL-M-C3 23036-E1A-XL-M-C3 1pc | - Width B (mm): 74 - Cur (N): 173000 - Cr (N): 1040000 - Y2: 4.31 |
6,299,000 |
FAG Axial Spherical Roller Bearings 29334-E1-XL 1pc | - Db max (mm): 188 - Cua (N): 455000 - C0a (N): 3500000 - m (kg): 14.2 |
10,999,000 |
SKF Spherical Roller Bearing 22314 E/VA405 1pc | - Basic Static Load Rating (kN): 430 - Cage: Surface-hardened sheet metal - Basic Dynamic Load Rating (kN): 413 - Limiting Speed (r/min): 4500 |
3,799,000 |
NTN Needle Roller Bearing HK Series (Laher) HK 0609 1pc | - Bearing Type: Needle Roller Bearing | 12,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami