SKF Spherical Roller Bearing (Laher) 22314 E/VA405 1pc

#Nomor SKU S041679685
Wishlist
Rp5.399.900
Persediaan

Spesifikasi Produk

Model Number 22314 E/VA405
Unit 1pc
Bore Diameter (mm) 70
Outside Diameter (mm) 150
Width (mm) 51
Basic Dynamic Load Rating (kN) 413
Basic Static Load Rating (kN) 430
Reference Speed (rpm) 3400
Limiting Speed (rpm) 4500
SKF Performance Class SKF Explorer
Number of Rows 2
Locating Feature, Bearing Outer Ring Without
Bore Type Cylindrical
Cage Surface-hardened sheet metal
Radial Internal Clearance C4
Tolerance Class Normal
Tolerance Class for Dimensions Normal, bore to P5 and outside diameter P6
Tolerance Class for Run-out Normal
Sealing Without
Lubricant None
Relubrication Feature With
Berat (Kg) 0.5
Tanggal Produk Terdaftar 17 April 2024
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. This bearing design offers excellent performance in many types of vibrating machinery. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Feature
- Accommodate misalignment
- High load carrying capacity
- Accommodate very high vibration levels
- Low friction and long service life
- Increased wear resistance

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan