SKF Roller Bearing Units Metric (Laher Rol) SYNT 60 L Pillow Block, Two-Bolt, ConCentra Locking 1pc
Rp9.099.900
Persediaan
Spesifikasi Produk
| Model Number | SYNT 60 L |
|---|---|
| Unit | 1pc |
| Shaft Diameter da (mm) | 60 |
| Centre Height (pillow block) (mm) | 80 |
| Housing Overall Width (mm) | 80 |
| Centre Distance Between Bolt Holes (mm) | 230 |
| Attachment Bolt Diameter (mm) | 16 |
| Bearing Width, Total (mm) | 70 |
| Basic Dynamic Load Rating C (kN) | 156 |
| Basic Static Load Rating C0 (kN) | 166 |
| Limiting Speed (rpm) | 2900 |
| Housing Type | Pillow block |
| Number of Bolt Holes for Fasteners | 2 |
| Bearing Insert | Spherical roller bearing |
| Retaining Feature, Inner Ring | SKF ConCentra |
| Bearing Position | Non-locating |
| Bore Type | Cylindrical |
| Material, Housing | Cast iron |
| Bearing Material | Bearing steel |
| Coating | Without |
| Bearing Housing Seal Type | Radial lip seal |
| Sealing, Unit | Optional end cover |
| Lubricant | Grease |
| Relubrication Hole | With |
| Grease Fitting | With |
| Collar Outer Diameter d2 (mm) | 86 |
| Housing Foot Width A (mm) | 80 |
| Inner Ring Width B (mm) | 70 |
| Height Base to Center H (mm) | 80 |
| Housing Foot Height H1 (mm) | 30 |
| Housing Height H2 (mm) | 151 |
| Distance of Attachment Bolts J (mm) | 230 |
| Housing Length L (mm) | 275 |
| Width Foot Slot Width N (mm) | 18 |
| Length of Attachment Bolt Hole N1 (mm) | 24 |
| Axial Displacement S (mm) | 2.5 |
| Distance Bearing Centre Line to End Cover A4 (mm) | 73 |
| Distance Bearing Centre Line to Shaft End ba Max (mm) | max. 65 |
| Distance Bearing Centre Line to Shaft End ba Min (mm) | min. 38 |
| Distance Dowel Pins J6 (mm) | 254 |
| Distance Dowel Pins J7 (mm) | 29 |
| Pin Hole Diameter N4 (mm) | 8 |
| Fatigue Load Limit Pu (kN) | 18.6 |
| Limiting Value (e) | 0.24 |
| Bearing Mean Diameter dm (mm) | 85 |
| Axial Holding Force Of The Locking Mechanism Pa (kN) | 15 |
| Breaking Load P0° (kN) | 270 |
| Breaking Load P55° (kN) | 365 |
| Breaking Load P90° (kN) | 220 |
| Breaking Load P120° (kN) | 150 |
| Breaking Load P150° (kN) | 130 |
| Breaking Load P180° (kN) | 170 |
| Attachment Bolt Diameter G (mm) | 16 |
| Tightening Torque for Attachment Bolts (N m) | 200 |
| Set Screws | M6 |
| Number of Set Screws | 3 |
| Tightening Torque for Set Screws (N m) | 8 |
| Grease Quantity for Relubrication (g) | 6 |
| End Cover | ECY 212 |
| Berat (Kg) | 7.7 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 18 September 2026 |
Informasi Produk
Description
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Warning
Image may differ from product. See technical specification for details.Feature
- Ready to mount- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Roller%20Bearing%20Units%20Metric%20(Laher%20Rol)%20SYNT%2060%20L%20Pillow%20Block%2C%20Two-Bolt%2C%20ConCentra%20Locking%201pc/fwS017174572-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)