Kopling Hidrolik Tekanan Tinggi di DKI Jakarta
- BARUMulai
Rp76.900
Rp76.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series (PRV) GP-1000-40 1pc | - Nominal Diameter (B): 1.5 - Dimension H (mm): 323 - Mass (kg): 14.5 - Valve Seat Leakage: 0.01% or less of the rated flow |
10,999,000 |
| Mitutoyo Digital & Mechanical Protractor 18790410 0° to 360° Range, 1° Graduations Bevel 1pc | - Blade Length (inch): 6 - Blade Style: Bevel - Accuracy (min.): ±5 - Protractor Style: Bevel Protractor |
14,999,000 |
| YOKOHAMA Bracket for WS18Z LAR1004-06B 3/8inch 1pc | - Size (inch): 03-Aug - Shape: Parallel Female Thread Union for Pipes (Female Seat) |
139,000 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series (PRV) GP-1000-15 1pc | - Connection: JIS 10K FF flange - Material (Body): Spheroidal graphite cast iron (FCD450) - Secondary Pressure Gauge (Mpa): 0.05-0.9 / 90% or less of primary pressure (gauge pressure) - Inlet Pressure (MPa): 0.1-1.0 |
6,599,000 |
| Bridgestone BI-Coupler EA Body (Socket) 31EA12C 1pc | - Maximum operating pressure (MPa): 20.5 - Material (Main Unit): Steel - Operating Temperature Range (°C): -30 to +100 - Surface Treatment: Galvanized/chromate treated |
1,099,000 |
| Mitutoyo Digital Indicator & Set 543722B IP42, Cable Data Output Electronic ID-C 0inch to 1inch 1pc | - Data Output Type: Cable - Range (inch): 0 to 1 - Contact Point Dia. (inch): 0.38 - Display Type: LCD |
30,999,000 |
| Non Brand Quick-Release Pin LBT114 T-Handle, 1/4inch Shank Dia, 1-1/2 Aluminum 1pc | - Shank Diameter (inch): 01-Apr - Pin Diameter (inch): 01-Apr - Shank Length (inch): 1 1/2 - Handle Style: T-Handle |
939,000 |
| WIDIA GTD High-Performance Spiral-Point Tap for Nickel & Titanium 12043 Plug, HSS-E 5/16"-24, 1 1/8inch Thread Lg 1pc | - Thread Direction: Right Hand - Thread Size: 5/16"-24 - Tap Material: High Speed Steel - Class of Fit: H3 |
279,000 |
| WEILER Angle Grinder Cup Brush 93397 Twisted Steel Knot Wire Threaded 4inch Dia, 0.014inch Fill Dia, 5/8"-11 Arbor 1pc | - Arbor Hole Size: 5/8"-11 - Bristle Material: Carbon Steel - Brush Type: Cup Brush - Maximum Operating Speed (rpm): 10200 |
999,000 |
| BOSCH Cobalt Jobber-Length Drill Bit CO2143 1/4inch 1pc | - Standards: Not Rated - Number of Flutes: 2 - Spiral Direction: Right Hand - Finish - Machining: Bright (Uncoated) |
369,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami