Bridgestone BI-Coupler EA Body (Socket)

Sebelum PPN:
Rp469.900 - Rp1.899.900
Spesifikasi
Material (Main Unit)Steel
Maximum Operating Pressure (MPa)20.5
Operating Temperature Range (°C)-30 to +100
Socket or PlugSocket
Suitable fluidMineral hydraulic oil
Surface TreatmentGalvanized/chromate treated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose coupler with a valve mechanism.
Civil engineering machinery Industrial vehicles Agricultural machinery General hydraulic machinery Steelmaking machinery testing machines
Use
Civil engineering and construction machinery
Industrial vehicles
Agricultural machinery
General hydraulic machinery
Steel-related machinery
Testing machinery

Ulasan Produk

Tidak ada ulasan