| Nama Produk | Spesifikasi | Harga (IDR) |
| BUYERS PRODUCTS Hydraulic Pressure Control Valves HCR050SAE | 10gpm, 1500psi, Cast Iron, 1/2 Inch | 4,699,000 |
| NACHI Hydraulic Equipment SA-G01-C6-D2-40 | 100 L/Min, 35 Mpa, Rohs Correspondence | 5,799,000 |
| NACHI Katup Solenoid SS-G01-A2X-R-C1-31 1unit | Allowable Voltage Range (V) 50 Hz: 80 to 110 MHz 60 Hz: 90 to 120 | 4,099,000 |
| Daikin Electromagnetic Pilot Operated Valve KSO-G03-2BA-20-8 1unit | Max Flow Rate (L/min) 100 (G 02), 160 (G 03) | - |
| Parker Hydraulic Manifold Valve D1VL001CN | 22 Gpm, 5000 Psi, 5.93 Inch Height, Lever Operated | 21,999,000 |
| NACHI Hydraulic Valve Relief Valve R Series R-T06-1-20 | 3/4 Inch, 170 L/min, 7 MPa Pressure Adjustment Range | 4,699,000 |
| NACHI Hydraulic Valve Relief Valve R Series R-G03-3-12 1pc | Peak Flow Rate 80L/min; Gasket mounting | 5,099,000 |
| NACHI Hydraulic Valve Relief Valve R Series R-G06-3-20 | 3/4 Inch, 170 L/min, 3.5 to 21 MPa Pressure Adjustment Range | 6,299,000 |
| Parker Hydraulic In-Line Flow Control Valve 9F800S Steel 1/2inch 1pc | Seal Material Nitrile; Operating Temperature (°С) -40 to250 | 2,099,000 |
| NUCLEO Relief Hydraulic Valve VMP-03 1pc | Maximum Flow (lpm) 45 | 909,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami