Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) 9F800S Steel 1/2inch 1pc

#Nomor SKU S022643674
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number 9F800S
Unit 1pc
Part Number 9F800S
Series F
Size 800 Brass
Connection Type BSPP
Body Material Steel
Maximum Operating Pressure (psi) 5000
Maximum Flow Rate (gal/minute) 15
Knob Option Standard
Cracking Pressure (psi) 5
Media Oil
Seal Material Nitrile
Operating Temperature (°С) -40 to250
Function Flow Control
Configuration InLine
Actuation Type Manual
Connection Size (inch) 1/2
Berat (Kg) 0.7
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parker’s F Series in-line flow control valves have either fine or standard metering needles for flow control and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application.

Markets:
• Factory Automation
• Machine Tools
• Marine
• Material Handling
• Mining
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Molding
• Oil &Gas
• Power Generation
• Vehicle Assembly Facilities
Feature
• Port options include ISO 6149, NPT, BSPP, BSPT and SAE
• Material offerings are brass, steel and stainless steel
• Tamperproof option available
• The exclusive “Colorflow” color-band provide an accurate visual indication of setting
• Set screw locks the valve on a desired setting
Use
• Suitable for general hydraulic applications

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan