NACHI Katup Solenoid SS-G01-A2X-R-C1-31 1pc
Rp5.299.900
Persediaan
Spesifikasi Produk
| Model Number | SS-G01-A2X-R-C1-31 |
|---|---|
| Unit | 1pc |
| Viscosity Range (mm²/s) | 15-300 (hydraulic oil) |
| Temperature Range (°C) | -20 to 70 (hydraulic oil) |
| Allowable Voltage Range (V) | 50 Hz: 80 to 110 MHz 60 Hz: 90 to 120 |
| Filtration | 25 microns or less hydraulic oil |
| Voltage (V) | AC100 |
| Strarting Current (A) | 50 Hz: 2.2 - 60 Hz: 2.0 |
| Holding Current (A) | 50 Hz: 0.52 <br> 60 Hz: 0.38 |
| Ambient Temperature (°C) | -20 to 50 |
| Maximum Allowable Back Pressure (MPa) | 21 |
| Holding Power (W) | 50 Hz: 25 MHz 60 Hz: 22 |
| Mounting Method | Gasket mounting type |
| Safety Standards | CE, UL, CSA |
| Peak Flow Rate (L/minute) | 30 |
| Actuation | Spring offset type |
| Dust-proof Water-proof | JIS C 0920 IP 64 dustproof, dustproof |
| Maximum Working Pressure (MPa) | 35 |
| Maximum Allowable Back Pressure (kgf/cm²) | 214 |
| M Code | 07010604 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 September 2018 |
| Terakhir Diperbaharui | 02 October 2026 |
Informasi Produk
Description
This is a wet type solenoid where the movable core of the solenoid is lubricated and buffered in oil, resulting in less wear and long life.
Since it is a wet type solenoid, the switching noise of the movable iron core is extremely low, and operation is extremely quiet.
High pressure and large capacity with little pressure loss.
Equipped with a dedicated wiring box and standard equipment such as COM terminals and indicator lights, making wiring easy and very convenient for maintenance.
The coil is a plug-in type, so you can replace the coil with one touch.
Due to wide compatibility, conventional valves can be easily installed, and when combined with modular valves, the entire device can be made even more compact.
Obtained overseas safety standards (CE, UL, CSA). It can be used safely all over the world.
Since it is a wet type solenoid, the switching noise of the movable iron core is extremely low, and operation is extremely quiet.
High pressure and large capacity with little pressure loss.
Equipped with a dedicated wiring box and standard equipment such as COM terminals and indicator lights, making wiring easy and very convenient for maintenance.
The coil is a plug-in type, so you can replace the coil with one touch.
Due to wide compatibility, conventional valves can be easily installed, and when combined with modular valves, the entire device can be made even more compact.
Obtained overseas safety standards (CE, UL, CSA). It can be used safely all over the world.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)