| Nama Produk | Spesifikasi | Harga (IDR) |
| Mr. Flex Steam Hose 3/8inch 1meter | - Working Temperature (°C) -40 ~ +121 - Bursting Pressure (bar) 170 - Size (inch) 3/8 |
149,000 |
| Willjet High Pressure Hose 1100 Bar DN20x15.000 1pc | - Size DN 20x15000 - Berat (Kg) 3.3 |
29,999,000 |
| YOKOHAMA HTW Series Hose for High Temperature Water HTW10-08x100M Black 1roll | - Material Inner Tube/outer Cover: Heat-resistant synthetic rubber - Recommended Ambient Temperature (°C): 5–60 - Maximum operating pressure (MPa): 1 - Length (m): 100 |
43,999,000 |
| HAKKO Oil Proof Rubber Hose NL15-5 1roll | - Material: Oil-resistant NBR rubber compound - Purpose of Use: For general oil delivery. (diesel, kerosene, heavy oil, lubricant oil, etc.) - Outer Diameter (mm): 26.5 - Working Pressure (MPa): 1.0 |
1,899,000 |
| Sogawa Rubber Vacuum rubber tube 6×15 1roll(10m) | - Inner Diameter (φmm): 6 - Outer Diameter (φmm): 15 - Length (m): 10 - Material: NR |
2,999,000 |
| Bridgestone Oil resistant hose 25X2B-20M 1pc | - Material: (Inner tube / outer sheath) Synthetic rubber - Feature: Oil resistant - Maximum operating pressure (MPa): 1.5 - Length (m): 20 |
8,399,000 |
| WINN Selang Paket Spiral Meter Diameter Kecil PSFRTEKVA26M Grey 1pc | - Material: Spiral - Output Pressure (MM/wc): 300 - Color: Grey - Accessories: Hook 2 pcs |
70,000 |
| Parker Hydraulic High-Pressure ParLock Multispiral Hoses ISO 3862 Type R15-R42-R42TC-R42ST R42TC-32 1pc | - Hose Reinforcement Material & Structure: Four or six spirals high-tensile steel wire | 2,630,000 |
| PUSO Nylon Water Hose Transparant 1inch 1roll(50m) | - Color: Transparant | 1,199,000 |
| Parker Hydraulic Medium Pressure Elite Parkrimp No-Skive Hoses 477-TC-ST PowerLift-477RH 477-12 1pc | - Minimum Operating Temperature (°C): -40 | 272,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami