YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet) HTW10-08x100M Black 1roll

#Nomor SKU S043952243
Wishlist
Rp49.999.900
Persediaan

Spesifikasi Produk

Model Number HTW10-08x100M
Unit 1roll
Material Inner Tube/outer Cover Heat-resistant synthetic rubber
Color Black
Length (m) 100
Inner Diameter (mm) 12.7
Outer Diameter (mm) 19.5
Maximum Operating Pressure (MPa) 1
Minimum Bending Radius (mm) 127
Fluid Used Water/Hot Water
Reinforcement Layer Special synthetic fibers
Fluid Temperature Range (°C) 120
Approximate Mass (g/m) 225
Recommended Ambient Temperature (°C) 5–60
M Code 82773399
Berat (Kg) 1.0
Tanggal Produk Terdaftar 17 September 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.
Warning
*Never use oil.
*Do not use in areas where oil is constantly in contact. *Cannot be
used with nuclear equipment, nuclear facilities, or peripheral equipment. We are not responsible for any problems that may occur if used.
Use
Heat-resistant hose for controlling mold temperature in resin injection molding machines
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan