Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet) 3/8inch 1meter

Rp149.900
Persediaan

Spesifikasi Produk

Unit 1meter
Working Temperature (°C) -40 ~ +121
Inner Diameter (mm) 10
Outer Diameter (mm) 23
Working Pressure (Bar) 17
Working Pressure (psi) 250
Bursting Pressure (bar) 170
Bursting Pressure (psi) 2500
Size (inch) 3/8
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperature

Specifications:
-temperature range -40°C to 210°C
-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam
-reinforcement: piles of steel cord
-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and aging
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan