| Nama Produk | Spesifikasi | Harga (IDR) |
| Makita Cordless Blower DUB185Z | - Voltage: 18V - Max. Air Volume: 3.2 m³/min - No-Load Speed: 0-18000 rpm |
1,299,000 |
| Mesin HL Hand Blower Pro 518 | - Rated Input Power: 500W - No Load Speed: 13000 rpm |
139,000 |
| ALDO Mesin Blower 3in1 260 | - Air Flow Rate: 10 m³/min - Engine: Single Cylinder - Fuel Tank Capacity: 500 ml |
2,799,000 |
| Makita Cordless Blower DUB185Z Include Battery & Charger | - Voltage: 18V - Max. Air Volume: 3.2 m³/min - No-Load Speed: 0-18000 rpm |
4,199,000 |
| KRISBOW Blower Listrik Eb6-V 600W 1pc | - Input Power (W) 600 - No. Load Speed (RPM) 0-16000 |
629,000 |
| BENZ WERKZ Electric Air Blower BZ-8090 | - Rated Power: 600W - No Load Speed: 0-14000 rpm |
429,000 |
| Makita Blower UB 1103 | - Electric Power: 600W - Air Volume: 0-4.1 m³/min - No Load Speed: 0-16000 rpm |
1,699,000 |
| TOTAL Blower Machine TB2046 | - Power Input: 400W - Blow Capacity: 3 m³/min - Rotation: 14000 rpm |
389,000 |
| DEKO Blower DKEB01 | - Power: 500W - Air Pressure: 2.3 m³/min - No Load Speed: 13000 rpm |
259,000 |
| INGCO Cordless Blower CABLI2002 | - Voltage: 20V - Max. Air Speed: 38 m/s - No Load Speed: 15000 rpm |
999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami