Termometer Bimetal
s.d. 40%MulaiRp459.900
Rp459.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| DeltaTrak Freezer Thermometer 29004 1unit | - Temperature Accuracy (°F/°C): ±2/±1 - Housing Material: Stainless steel construction - Dimensions (cm): Dia. 5 (2inch) - Temperature Range (°F/°C): -20 to 80/-30 to 30 |
999,000 |
| Kenmaster Termometer Bimetal Dia 3inch + 300°C 1pc | - Diameter (inch): 3 - Code: THER 017 - Temperature Range (°C): 0-300 - Dimensions (cm): 12x12x15 |
139,000 |
| YAMAMOTO KEIKI All SUS Bimetal Thermometer H054 1pc | - Shape Type Straight Type - Length (mm) 50 |
3,199,000 |
| YAMAMOTO KEIKI All SUS Bimetal Thermometer H055 1pc | - Shape Type Straight Type - Length (mm) 100 - Temperature (°C) -20/50 |
3,199,000 |
| REOTEMP Magnetic-Back Surface Temperature Thermometer SUR50FV2 0° to 500°F/-20° to 260°C, 2 in Dial Dia Bimetal Thermom 1pc | - Accuracy ±2% - Dial Diameter (inch) 2 - Maximum Temperature (˚C) 260 |
4,599,000 |
| RANSBURG Bimetar Thermometer RTW124 300c 1pc | - Diameter (inch): 4 - Stick Length (cm): 10 - Size (c): 300 - Drat (inch): 01-Feb |
279,000 |
| SHINWA Water Proof Digital Thermometer 73081 1pc | - Measuring Temperature Range (°C): -30 to 250 - Temperature Min Display (°C): 0.1/1 - Supplier Order Number: 756-8959 (7568959) |
1,799,000 |
| TORA Thermometer BI-Metal BL Type TR TM180003 1pc | - Temperature (°C): 300 | 199,000 |
| CP Thermometer Bimetal Analog 3inch 1pc | - Lever Length (mm): 6 - Size (inch): 3 |
229,000 |
| Wipro Thermometer Fleksibel TF-410 4inchx100 300°C 1pc | - Dial Size (inch): 4 - Measurable Temperature (°C): 300 - Length (mm): 100 |
419,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami