Cole Parmer Industrial Silicone-Filled Bimetal Thermometer Dial Back Connection 5inch

Sebelum PPN:
Rp19.999.900
Spesifikasi
Accuracy (%)±1
ASTM NumberASME B40.3
Connection (inch)1/2 NPT (M)
Dial / Case Material304 stainless steel case and stem, polycarbonate window
Dial Size (inch)5
Stem Diameter (inch)0.25
Stem Material304 Stainless Steel
Thermometer FillSilicone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cole-Parmer® silicone-filled industrial bimetal thermometers feature NEMA 4X/IP66 protection for tough applications. Designed for the most severe vibration conditions, the silicone is used to dampen and lubricate internal parts, enhancing readability and lifespan. Silicone-filled thermometers offer superior performance that will hold up to the toughest vibration applications. The lens material is constructed of polycarbonate due to the expansion properties of silicone.


Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases). Stem length is measured from the top of the threads to the bottom of the stem tip. Stem diameter is 0.25” with a ½” NPT(M) back connection. Maximum over temperature for thermometers with a max temperature of 250°F is 100% of span, and thermometers with a max temperature of 550°F is 50% of span. The ambient temperature range limits are –40°F to 150°F (–40°C to 65°C).

Ulasan Produk

Tidak ada ulasan