Amplas Gerinda Susun - INGCO
Filter Berdasarkan
Difilter menurut
- Filter Merk INGCO Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| BOSCH Flap Disc Standard for Metal X433 100m 1pc | - Outer Diameter (mm): 100 - Applications: Metal - Bore Diameter (mm): 16 - Grit: 120 |
19,000 |
| TAIYO Abrasive Flap Disc No. 60 1pc | - Type: No. 60 - Max RPM: 13500 - Spindle Axle (mm): 16.0 |
13,000 |
| TRUSCO Shank Mounted Flap Wheel 114-6955 1set(5pcs) | - Purpose of Use: Working Tool: Micro grinder. (air/electric) - Grain Size: #100 - Outer DiameterxWxShaft DiameterxShaft Length: 50x15x6x40mm - Blade Number (sheet): Approx. 102 |
389,000 |
| York Flap Disc YRK2209430K F/GLASS 100x16mm/P60 1pc | - Bore Thread Size: M10 - Abrasive Material: Aluminium Oxide - Backing Material: Glass Fibre-Backed - Features: Constant Finish Cool and Fast Cutting |
34,000 |
| NANKAI Flap Disc #80 1pc | - Grit (#): 80 | 21,000 |
| ICHIGUCHI Flap Wheel 50mm AF5030 Grit 600 50x30x6x40mm 1pc | - Maximum Operating Speed (rpm): 18000 - Grit: 600 - Shaft Length (mm): 40.0 |
169,000 |
| Konaflex Non Woven Polishing Wheel Black Line P180 8inchx50x12mm 1pc | - Size (inch): 8 - Max. Speed (RPM): 7500 - Hole Diameter (mm): 12 - Thickness (mm): 50 |
109,000 |
| Klingspor Flap Disc (Amplas Bulat Susun) SMT 525 Supra Grit 120 4inchx16mm 1pc | - Diameter (inch): 4 - Max. Speed (RPM): 15300 - Bond: Resin - Grit: 120 |
27,000 |
| ICHIGUCHI Polishing Wheel FW10025 Grit 240 100x25x12.7mm 1pc | - Grit: 240 - Diameter (mm): 100 - Maximum Operating Speed (rpm): 7000 |
319,000 |
| M10 Abrasive Flap Disc for Steel 100x16mm #80 1pc | - For use: Steel - Diameter (mm): 100 |
16,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami