BOSCH Flap Disc Standard for Metal X433 (Amplas Susun) 100m 1pc

#Nomor SKU S009872075
Wishlist
Rating:
80% of 100
(1)
Rp19.900
Persediaan

Spesifikasi Produk

Model Number X433
Unit 1pc
Bore Diameter (mm) 16
Applications Metal
Outer Diameter (mm) 100
Grit 120
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 April 2019
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
X433 Standard for Metal provides a good finish for grinding edges, welded seams and coarse-sanded metal surfaces

Sturdy backing material is x-cloth: for stability when grinding
Fully synthetic resin bonding for durability.
The grit is bonded using fully synthetic resin for wear resistance in heavy-duty applications.

The X433 Standard for Metal is compatible with Angle Grinders
Feature
X433 Standard for Metal provides a good finish for grinding edges, welded seams and coarse-sanded metal surfaces
Semi-friable aluminium oxide grit is robust and wear-resistant, producing a consistent finish
Sturdy backing material is x-cloth: for stability when grinding
With 16 mm bore for standard locking nut angle grinders.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk