Masker Respirator SCBA
BARUMulaiRp35.999.900
Rp35.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| 3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860 N95 1pc | - NIOSH Filter Approval Rating: N95 - Fluid Resistant (ASTM F1862): Yes - Faceseal/Nosefoam: Nosefoam - FDA Cleared: Yes |
29,000 |
| 3M Versaflo Easy Clean PAPR Kit (Masker Respirator) TR-300N+ 1pc | - Protection Type: Particulate - Battery Life (hour): 10-Dec - Cartridge or Filter Included: Yes - Headgear Type: Head Cover with Suspension |
30,999,000 |
| Yamamoto Kogaku Dustproof Mask with Air Intake Aid LS-880 (RL 2) Size M 1set | - Size: M - Operation Time: About 4.5 to 8.5 hours - Filter Performance: RL 2 (standard value for DOP particles: 95.0% or more, average measured value: 97.7%) - National Certification Acceptance Number: No. TM 717 |
4,230,000 |
| Draeger SCBA-Pas Lite R56331 1pc | - Part Number R56331 - Berat (Kg) 1.4 |
4,499,000 |
| Moldex Handy Strap Disposable Particulate Respirator 2607DS2 1set(15pcs) | - Intake Resistance (Pa): 50 or less - Limit Usage Time (hour): 8 - L x W (mm): 130x136 - Particle Collection Efficiency (%): 95 or more |
1,099,000 |
| Koken Sakae Type Airline Hood SB-1H Type SB-1HZ Type 1pc | - Standard: T 8153 compliant - Part No.: SB-1HZ Type - Type: Constant flow rate type (stationary filtration tube type) - Material: Acrylic (Glass), Brass (Wire Mesh), Canvas (Fabric) |
13,999,000 |
| TRUSCO Disposable Dust Respirator TD02VS2 1set(10pcs) | - Standard (Certified): National Certification DS2 Classification Accepted Product (type test passing No. TM580) Type Name: DD02V-S2-2 | 539,000 |
| 3M Versaflo M-Series Helmet with Flame Resistant Shroud (Masker Respirator) M-407 Grey 1pc | - Material: Polyaramid Shroud/Polycarbonate Visor - Additional Protection Features: Eye Protection, Face Protection, Hair protection, Head Protection, Neck Protection, Shoulder protection - Recommended Application: Chemical Processing, Construction, Grinding, Metalworking, Smelting - Standard: ANSI Z89.1 Type I, Class G |
9,999,000 |
| 3M Ultimate FX Full Facepiece Reusable Respirator FF-402 Medium 1pc | - Drop-down Feature: No - Enhanced Comfort: Yes - Eye Protection: Yes - Harness Type: 6 point |
4,199,000 |
| Bullard PAPR Breathing Tube 88VXBT 88VX, Respiratory Tube 1unit | - For use with: 88VX - UNSPSC: 46182007 |
4,099,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami