3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge/Filter

Sebelum PPN:
Rp19.999.900
Spesifikasi
Cartridge or Filter TypeGas & Vapor/P100
Connection TypeBayonet
Filter ClassP100
NIOSH Cartridge or Filter Assigned Color CodingMagenta/Olive
Overall Length (mm)107
Particulate ProtectionOrganic Vapor, Hydrogen Sulfide, Mercury, Chlorine, Sulfur Dioxide, Particulate
Overall Height (mm)86
Overall Length (inch)4.21
Protection TypeChlorine, Hydrogen Sulfide, Mercury, Organic Vapor, Particulate, Sulfur Dioxide
PurposeCartridges & Filters
Specifications MetNIOSH Approved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Mercury Vapor/Organic Vapor/Acid Gas Cartridge/Filter P100 60927 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M™ Scott™ facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
Designed to enhance field of view and comfort on the job, these cartridges/filters feature a low-profile, swept-back design. The 3M™ Mercury Vapor/Organic Vapor/Acid Gas Cartridge/Filter P100 60927 is easy to install and compatible with many 3M half and full facepiece respirators including the 3M™ Half Facepiece Reusable Respirators 6000, 6500/6500QL, and 7500 Series, and the 3M™ Full Facepiece Reusable Respirators 6000, FF-400, and 7800 Series, helping to reduce inventory needs. When used with 3M™ Scott™ AV-632 Bayonet Adapter, 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge/Filter P100 60927 can be used with 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge/Filter P100 60927 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide and particulates in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M™ Reusable Respirator and corresponding cartridges. 3M™ Combination Cartridges/P100 Particulate Filters are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas and particulate concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators. Not for use in environments that are immediately dangerous to life or health (IDLH). Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge/Filter P100 60927 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste, or irritation from contaminants is detected. Replace the cartridges/filters if they become damaged or if breathing becomes difficult. If used in environments containing only oil aerosols, replace the cartridges/filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M™ Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
Feature
- NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide
- NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
Use
Chemical Transfer, Laboratories, Line Opening, Chemicals

Ulasan Produk

Tidak ada ulasan