Moore & Wright Thickness Gauge (Alat Ukur Ketebalan) MWT-2500 LCD Backlight Display 1 to 300mm, 0.01mm 1pc

Rp49.999.900
Persediaan

Spesifikasi Produk

Model Number MWT-2500
Unit 1pc
Resolution (mm) 0.01
Frequency (MHz) 5
Display Type LCD Backlight
Battery Type AA
Minimum Operating Temperature (°C) 0 (Zero)
Maximum Operating Temperature (°C) 50
Standards Approvals No
Width (mm) 71
Maximum Measurement (mm) 300
Height (mm) 33
Length (mm) 150
Minimum Measurement (mm) 1
Berat (Kg) 0.2
Tanggal Produk Terdaftar 02 October 2026
Terakhir Diperbaharui 06 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Ultrasonic Thickness Gauge uses ultrasound to determine coating thickness and provides high accuracy measurement over a wide range. It offers three measuring modes: P-E, I-E, and Test, with fully configurable test parameters. The gauge supports both metric and imperial units with a selectable resolution of 0.1 or 0.01mm. It also includes a test function for the purity of precious metals and features a backlit LCD display with adjustable contrast. The gauge is supplied with a 10mm diameter 5MHz probe.
Storage of 500 time stamped data groups
Durable plastic case

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan